Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Orange, L

  • Mfr # 6330JO-L

  • Zoro # G1586691


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6330JO-L
Zoro #
G1586691
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
58 in
Length
33 in
Maximum Chest Size
43 in

Details

Item
Hi-Viz Safety Jacket
Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper and Hook-and-Loop
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015, CSA Z96-15
Features
Wind Resistant
Hood Style
Detachable
Seam Style
Double Heat Sealed, Double Sewn, Taped
Resists
Wind
Includes
Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape with 4 in Contrasting Tape
Gender
Men's
Fabric Weight
13.5 oz
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Wind-Resistant
Yes
Includes Hood
Yes
Includes Lining
Yes
Style
Rain Jacket
Pocket Locations
Chest

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 3, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 33 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.