Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Orange, L

  • Mfr # D6329JO-L

  • Zoro # G5201987


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper w/Double Storm Flap
Number of Pockets
3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6329JO-L
Zoro #
G5201987
UPC #
060405810659
Country of Origin
China

Dimensions

Size
L
Thickness
0.4 mm
Fits Chest Size
43 in
Length
33 in

Details

Item
Hi-Viz Safety Jacket
Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper w/Double Storm Flap
Number of Pockets
3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester with PU Backing
Standards
ANSI/ISEA 107-2015 Class 3, Type R
Features
Cold Weather, Wind Resistant
Seam Style
Double Stitched, Heat Sealed, Taped
Hood Style
Detachable
Resists
Rip and Snag
Includes
Reflective Tape, Second Zipper System to Add Liner, Safety D Ring Access
Gender
Men's
Fabric Weight
13.5 oz
High-Visibility
Yes
Includes Hood
Yes
Style
Rain Jacket

Description

Rain Jacket with Detachable Hood, Style Rain Jacket, Size L, Number of Inside Pockets 2, Number of Outside Pockets 1, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 300 Denier Trilobal Rip-Stop Polyester with Polyurethane backing, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 33 in, Lining Material Polyester with PU Backing, Features Cold Weather, Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.