Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Viz Safety Jacket, Polyester, Polyurethane, Class 3 Type R, Orange, S

  • Mfr # D6329JO-S

  • Zoro # G5202014


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper w/Double Storm Flap
Number of Pockets
3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6329JO-S
Zoro #
G5202014
UPC #
060405810666
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
37 in
Thickness
0.4 mm
Length
31 in

Details

Item
Hi-Viz Safety Jacket
Material
Polyester, Polyurethane
Color
Orange
Front Closure Type
Zipper w/Double Storm Flap
Number of Pockets
3
Number of Outside Pockets
2
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester with PU Backing
Standards
ANSI/ISEA 107-2015 Class 3, Type R
Features
Wind Resistant
Resists
Rip and Snag
Gender
Men's
Hood Style
Detachable
Fabric Weight
13.5 oz
Seam Style
Double Stitched, Heat Sealed, Taped
Includes
Fleece Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape, D-Ring Slot
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Style
Rain Jacket
Includes Hood
Yes

Description

Hi-Viz Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material 300D Rip-Stop Polyester, Polyurethane, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Detachable, Length 31 in, Lining Material Polyester with PU Backing, Features Wind Resistant, Standards ANSI/ISEA 107-2015 Class 3, Type R, Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.