Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 2, 2XL, Orange

  • Mfr # U6195O-XXL

  • Zoro # G2502120


product price: $70.75
/ea
Sold in multiples of 25 for $1,768.75

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6195O-XXL
Zoro #
G2502120
UPC #
060405994922
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
51 in
Length
28 in
Reflective Stripe Width
2 in
Minimum Chest Size
51 in
Maximum Chest Size
51 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snap
Number of Pockets with Closure
8
Gender
Unisex
Stripe Color
Silver
Features
D Ring Access, Survey Tape Dispenser Grommets on Pockets
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2010
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Reflective Stripe Color
Silver/Yellow
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Total Number of Pockets
12
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Reflective Stripe Location
Chest
Number of Inside Pockets
3
Number of Outside Pockets
9

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features Mesh Side Vents, Safety D-Ring Slot Access, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.