Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 2, M, Orange

  • Mfr # U6195O-M

  • Zoro # G3720362


product price: $70.75
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6195O-M
Zoro #
G3720362
UPC #
060405994892
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in
Length
30 in
Vest Size
M
Maximum Chest Size
40 in
Minimum Chest Size
40 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snap
Number of Pockets with Closure
8
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Green/Yellow/Silver
Features
D Ring Access, Survey Tape Dispenser Grommets on Pockets
Standards
ANSI/ISEA 107-2010
Hazard Risk Category (HRC)
0
Total Number of Pockets
12
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver/Yellow
Reflective Stripe Location
Chest
Fabric Construction
Solid
Includes LED Lights
No
Fall Protection Compatible
Yes
Safety Features
Fall Protection Compatible
Number of Inside Pockets
3
Number of Outside Pockets
9

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 9, Number of Pockets with Closure 8, Features Mesh Side Vents, Safety D-Ring Slot Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.