Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 3, 2XL, Green

  • Mfr # U6155G-2XL

  • Zoro # G415190720


product price: $20.89
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6155G-2XL
Zoro #
G415190720
UPC #
060405806850
Country of Origin
China

Dimensions

Size
2XL
Minimum Chest Size
51 in
Vest Size
2XL
Length
31 in
Reflective Stripe Width
2 in
Fits Chest Size
51 in
Maximum Chest Size
51 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Inside Pockets
0
Total Number of Pockets
4
Number of Outside Pockets
4
Reflective Stripe Color
Orange/Silver
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Arms, Chest
Hazard Risk Category (HRC)
0
Fabric Construction
Solid
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Includes LED Lights
No
Features
(2) Pockets with Hook-and-Loop Closure, 2 in ANSI Certified Reflective Material with 4 in Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.