High Visibility Vest, Class 3, 4XL, Orange
Mfr # U6155O-4XL
Zoro # G7320962
product price: $19.15
/eaKey Features
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U6155O-4XL
Zoro #
G7320962
UPC #
060405807239
Country of Origin
China
Dimensions
Size
4XL
Vest Size
4XL
Fits Chest Size
58"
Length
26 in
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Features
(2) Pockets with Hook-and-Loop Closure, 2 in ANSI Certified Reflective Material with 4 in Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
ATPV Rating
Not Rated
Number of Outside Pockets
4
Number of Inside Pockets
0
Fabric Construction
Solid
Total Number of Pockets
4
Description
High Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.