Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 3, L, Green

  • Mfr # U6155G-L

  • Zoro # G3720861


product price: $21.75
/ea

Key Features

Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6155G-L
Zoro #
G3720861
UPC #
060405807000
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Length
26 in
Fits Chest Size
43 in
Reflective Stripe Width
2 in
Maximum Chest Size
43 in
Minimum Chest Size
43 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Features
(2) Pockets with Hook-and-Loop Closure, 2 in ANSI Certified Reflective Material with 4 in Contrasting Color, Cell/Radio Phone Clip Bands on Upper Left and Right Chest, Machine Washable
Vest Stripe Color Family
Orange/Red/Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
ATPV Rating
Not Rated
Reflective Stripe Color
Orange/Silver
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Total Number of Pockets
4
Reflective Stripe Location
Arms, Chest
Fabric Construction
Solid
Number of Outside Pockets
4
Number of Inside Pockets
0

Description

High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.