Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Elasticized Wrist Cuffs, Black, S

  • Mfr # 408BK-S

  • Zoro # G7333352


product price: $74.39
/ea

Key Features

Color
Black
Closure Type
Elasticized Wrist Cuffs
Lining Material
Microfleece
Insulated
Yes
Fits Chest Size
34" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408BK-S
Zoro #
G7333352
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket
Color
Black
Closure Type
Elasticized Wrist Cuffs
Lining Material
Microfleece
Insulated
Yes

Description

ArcticLite Jacket,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.