Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester Fabric, Elastic Cuffs with Hook-and-Loop, Zipper, Black, L

  • Mfr # 910BK-L

  • Zoro # G7336660


product price: $55.19
/ea

Key Features

Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Fits Chest Size
42" to 44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910BK-L
Zoro #
G7336660
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
42" to 44"

Details

Item
Jacket
Color
Black
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes

Description

Windigo Jacket,Waterproof,Black,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.