Zoro Homepage

Jacket, Polyester Fabric, Elastic Cuffs with Hook-and-Loop, Zipper, Black, S

  • Mfr # 910BK-S

  • Zoro # G7336688


product price: $55.19
/ea

Key Features

Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Fits Chest Size
34" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910BK-S
Zoro #
G7336688
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket
Color
Black
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes

Description

Windigo Jacket,Waterproof,Black,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.