Jacket, Polyester Fabric, Elastic Cuffs with Hook-and-Loop, Zipper, Charcoal/Light Gray, 3XL
Mfr # 910CG-XXXL
Zoro # G7336837
product price: $55.19
/eaKey Features
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Fits Chest Size
52" to 54"
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910CG-XXXL
Zoro #
G7336837
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52" to 54"
Details
Item
Jacket
Color
Charcoal/Light Gray
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes
Description
Windigo Jacket,Charcoal/Light Gray,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.