Zoro Homepage

Jacket, Polyester Fabric, Elastic Cuffs with Hook-and-Loop, Zipper, Charcoal/Light Gray, M

  • Mfr # 910CG-M

  • Zoro # G7336852


product price: $55.19
/ea

Key Features

Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910CG-M
Zoro #
G7336852
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38" to 40"

Details

Item
Jacket
Color
Charcoal/Light Gray
Material
Polyester Fabric
Closure Type
Elastic Cuffs with Hook-and-Loop, Zipper
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes

Description

Windigo Jacket,Charcoal/Light Gray,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.