Jacket, Polyester, White, 2XL
Mfr # 6125J-XXL
Zoro # G7333608
product price: $41.99
/eaKey Features
Color
White
Material
Polyester
Style
Hooded
Type
Hooded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6125J-XXL
Zoro #
G7333608
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Jacket
Color
White
Material
Polyester
Style
Hooded
Type
Hooded
Description
Hood Jacket,PVC,White,XXL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.