Zoro Homepage

Jacket, Polyester, White, L

  • Mfr # 6125J-L

  • Zoro # G7333562


product price: $41.99
/ea

Key Features

Color
White
Material
Polyester
Type
Hooded
Style
Hooded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6125J-L
Zoro #
G7333562
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Jacket
Color
White
Material
Polyester
Type
Hooded
Style
Hooded

Description

Hood Jacket,PVC,White,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.