Zoro Homepage

Jacket, Polyester/PU, Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper, Hydro Blue, S

  • Mfr # 920HB-S

  • Zoro # G7337327


product price: $60.39
/ea

Key Features

Material
Polyester/PU
Closure Type
Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Fits Chest Size
34" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920HB-S
Zoro #
G7337327
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket
Color
Hydro Blue
Material
Polyester/PU
Closure Type
Adjustable Hem and Elastic Cuffs With Hook-And-Loop, Zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes

Description

Windigo Ladies Jacket,Hydro Blue,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.