Zoro Homepage

Jacket, Polyester/PU, hook-and-loop, zipper, Blue/Black, Xl

  • Mfr # EV400BB-XL

  • Zoro # G7337808


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Fits Chest Size
46"
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV400BB-XL
Zoro #
G7337808
UPC #
00060405999217
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46"

Details

Item
Jacket
Color
Blue/Black
Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes

Description

Jacket,Blue/Black,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.