Zoro Homepage

Jacket, Polyester/PU, hook-and-loop, zipper, Red/Black, 3XL

  • Mfr # EV400BR-XXXL

  • Zoro # G7337893


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Type
Waterproof
Fits Chest Size
52" to 54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV400BR-XXXL
Zoro #
G7337893
UPC #
00060405999163
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52" to 54"

Details

Item
Jacket
Color
Red/Black
Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes

Description

Jacket,Red/Black,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.