Jacket, Polyester/PU, hook-and-loop, zipper, Red/Black, S
Mfr # EV400BR-S
Zoro # G7337963
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV400BR-S
Zoro #
G7337963
UPC #
00060405999118
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
34" to 36"
Details
Item
Jacket
Color
Red/Black
Material
Polyester/PU
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes
Description
Jacket,Red/Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.