Jacket, Polyester/PU shell, Zipper, Hook-and-Loop, Black, 2XL
Mfr # 880BK-XXL
Zoro # G7336520
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Fits Chest Size
48" to 50"
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880BK-XXL
Zoro #
G7336520
UPC #
00060405990597
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Details
Item
Jacket
Color
Black
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes
Description
Ladies Trizone Jacket,Black,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.