Zoro Homepage

Jacket, Polyester/PU shell, Zipper, Hook-and-Loop, Pacific, Blue, 2XL

  • Mfr # 880PB-XXL

  • Zoro # G7336572


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Fits Chest Size
48" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880PB-XXL
Zoro #
G7336572
UPC #
00060405990733
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Color
Pacific,Blue
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes

Description

Ladies Trizone Jacket Pacific,Blue,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.