Zoro Homepage

Jacket, Polyester/PU shell, Zipper, Hook-and-Loop, Pacific, Blue, M

  • Mfr # 880PB-M

  • Zoro # G7336609


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Fits Chest Size
38" to 40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880PB-M
Zoro #
G7336609
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38" to 40"

Details

Item
Jacket
Color
Pacific,Blue
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes

Description

Ladies Trizone Jacket Pacific,Blue,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.