Jacket, Polyester/PU shell, Zipper, Hook-and-Loop, Pacific, Blue, Xl
Mfr # 880PB-XL
Zoro # G7336633
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Fits Chest Size
46"
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880PB-XL
Zoro #
G7336633
UPC #
00060405990726
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
46"
Details
Item
Jacket
Color
Pacific,Blue
Material
Polyester/PU shell
Closure Type
Zipper, Hook-and-Loop
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes
Description
Ladies Trizone Jacket Pacific,Blue,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.