Zoro Homepage

Jacket, Polyester/PU shell, Zipper/Hook and Loop, Black, 2XL

  • Mfr # 866BK-XXL

  • Zoro # G7336310


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Fits Chest Size
48" to 50"
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866BK-XXL
Zoro #
G7336310
UPC #
00060405990344
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Color
Black
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Water-Resistant
Yes

Description

Creekside Jacket,Black,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.