
Jacket, Polyester/PU shell, Zipper/Hook and Loop, Black, L
Mfr # 866BK-L
Zoro # G7336268
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Size
L
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Fits Chest Size
42" to 44"
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
866BK-L
Zoro #
G7336268
UPC #
-
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Item
Jacket
Color
Black
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Water-Resistant
Yes
Description
Creekside Jacket,Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.