Zoro Homepage

Jacket, Polyester/PU shell, Zipper/Hook and Loop, Green, 2XL

  • Mfr # 866IM-XXL

  • Zoro # G7336301


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Fits Chest Size
48" to 50"
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866IM-XXL
Zoro #
G7336301
UPC #
00060405990405
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Color
Green
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Water-Resistant
Yes

Description

Creekside Jacket Imperial/Mist,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.