Jacket, Polyester/PU shell, Zipper/Hook and Loop, Martini/Green, Xl
Mfr # 866MG-XL
Zoro # G7336441
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Size
Xl
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Fits Chest Size
46"
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
866MG-XL
Zoro #
G7336441
UPC #
-
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
46"
Details
Item
Jacket
Color
Martini/Green
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Water-Resistant
Yes
Description
Creekside Jacket Martini,Green,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.