Jacket, Polyester/PU shell, Zipper/Hook and Loop, Pacific, Blue, 2XL
Mfr # 866PB-XXL
Zoro # G7336380
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Size
2XL
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Fits Chest Size
48" to 50"
Water-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
866PB-XXL
Zoro #
G7336380
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Details
Item
Jacket
Color
Pacific,Blue
Material
Polyester/PU shell
Closure Type
Zipper/Hook and Loop
Water-Resistant
Yes
Description
Creekside Jacket Pacific,Blue,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.