Jacket, Polyester/PVC, Adjustable Wrists With Hook-And-Loop, Zipper, Black, 4Xl
Mfr # 850BK-XXXXL
Zoro # G7335839
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Size
4Xl
Material
Polyester/PVC
Closure Type
Adjustable Wrists With Hook-And-Loop, Zipper
Lining Material
Fleece
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850BK-XXXXL
Zoro #
G7335839
UPC #
00060405997152
Country of Origin
China
Dimensions
Size
4Xl
Details
Item
Jacket
Color
Black
Material
Polyester/PVC
Closure Type
Adjustable Wrists With Hook-And-Loop, Zipper
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes
Description
Jacket,Insulated,Black,4XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.