Zoro Homepage

Jacket, Polyester/PVC, Adjustable Wrists With Hook-And-Loop, Zipper, Black, S

  • Mfr # 850BK-S

  • Zoro # G7335717


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
S
Material
Polyester/PVC
Closure Type
Adjustable Wrists With Hook-And-Loop, Zipper
Lining Material
Fleece
Fits Chest Size
34" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850BK-S
Zoro #
G7335717
UPC #
00060405997091
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34" to 36"

Details

Item
Jacket
Color
Black
Material
Polyester/PVC
Closure Type
Adjustable Wrists With Hook-And-Loop, Zipper
Lining Material
Fleece
Insulated
Yes
Water-Resistant
Yes

Description

Jacket,Insulated,Black,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.