Zoro Homepage

Jacket, Polyester/PVC, Cuff With Hook-And-Loop, Zipper, Black, 2XL

  • Mfr # 858JB-XXL

  • Zoro # G7336058


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material
Polyester/PVC
Closure Type
Cuff With Hook-And-Loop, Zipper
Lining Material
Taffeta
Fits Chest Size
48" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858JB-XXL
Zoro #
G7336058
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
48" to 50"

Details

Item
Jacket
Color
Black
Material
Polyester/PVC
Closure Type
Cuff With Hook-And-Loop, Zipper
Lining Material
Taffeta
Insulated
Yes
Water-Resistant
Yes

Description

Tempest Trizone Jacket,Black,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.