Jacket, Polyester/PVC, Cuff With Hook-And-Loop, Zipper, Navy Blue, XS
Mfr # 858JN-XS
Zoro # G7336259
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Material
Polyester/PVC
Closure Type
Cuff With Hook-And-Loop, Zipper
Lining Material
Taffeta
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
858JN-XS
Zoro #
G7336259
UPC #
00060405996834
Country of Origin
China
Dimensions
Size
XS
Details
Item
Jacket
Color
Navy Blue
Material
Polyester/PVC
Closure Type
Cuff With Hook-And-Loop, Zipper
Lining Material
Taffeta
Insulated
Yes
Water-Resistant
Yes
Description
Tempest Trizone Jacket,Navy Blue,XS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.