Jacket, Polyester/PVC, hook-and-loop, zipper, Black/Navy, 4Xl
- Mfr # 838CN-XXXXL
- Zoro # G7335391
product price:Â
$
86.89
/ea
Key Features
Size
4Xl
Material
Polyester/PVC
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Type
Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 838CN-XXXXL
- Zoro #
- G7335391
- UPC #
- -
- Country of Origin
- China
- Item
- Jacket
- Color
- Black/Navy
- Material
- Polyester/PVC
- Closure Type
- hook-and-loop, zipper
- Lining Material
- Mesh
- Type
- Waterproof
- Style
- Waterproof
- Water-Resistant
- Yes
Dimensions
- Size
- 4Xl
Description
Tempest II Jacket,Black/Navy,4XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.