Jacket, Polyester/PVC, hook-and-loop, zipper, Black/Royal Blue, L
Mfr # 838CB-L
Zoro # G7335349
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Size
L
Material
Polyester/PVC
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
838CB-L
Zoro #
G7335349
UPC #
-
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
42" to 44"
Details
Item
Jacket
Color
Black/Royal Blue
Material
Polyester/PVC
Closure Type
hook-and-loop, zipper
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes
Description
Tempest II Jacket,Black/Royal,Blue,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.