Jacket, Twined Polyester, Front Zipper and Hookand-Loop Closure, Black, 2XL
Mfr # EV202BK-XXL
Zoro # G7337677
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Twined Polyester
Closure Type
Front Zipper and Hookand-Loop Closure
Lining Material
Mesh
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV202BK-XXL
Zoro #
G7337677
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Details
Item
Jacket
Color
Black
Material
Twined Polyester
Closure Type
Front Zipper and Hookand-Loop Closure
Lining Material
Mesh
Type
Waterproof
Style
Waterproof
Water-Resistant
Yes
Description
Ladies Jacket,Black,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.