Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Twined Polyester, Front Zipper and Hookand-Loop Closure, Black, Xl

  • Mfr # EV202BK-XL

  • Zoro # G7337729


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Twined Polyester
Closure Type
Front Zipper and Hookand-Loop Closure
Lining Material
Mesh
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV202BK-XL
Zoro #
G7337729
UPC #
00772438118816
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
46"

Details

Item
Jacket
Color
Black
Material
Twined Polyester
Closure Type
Front Zipper and Hookand-Loop Closure
Lining Material
Mesh
Style
Waterproof
Type
Waterproof
Water-Resistant
Yes

Description

Ladies Jacket,Black,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.