Journeyman Bib Pant, 420D, Yellow, 4XL, 420 Denier Nylon with PVC Backing, Yellow, 4XL
- Mfr # 3300P-XXXXL
- Zoro # G7333160
product price:Â
$
76.79
/ea
Key Features
Size
4XL
Color
Yellow
Material
420 Denier Nylon with PVC Backing
Gender
Unisex
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300P-XXXXL
- Zoro #
- G7333160
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Journeyman Bib Pant,420D,Yellow,4XL
- Color
- Yellow
- Material
- 420 Denier Nylon with PVC Backing
- Gender
- Unisex
- Waterproof
- Yes
Description
Journeyman Bib Pant,420D,Yellow,4XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.