Zoro Homepage

Journeyman Jacket, 420D, Green, 4XL

  • Mfr # 3305J-XXXXL

  • Zoro # G7333258


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Size
4Xl
Color
Green
Material
Nylon with PVC
Closure Type
Adjustable Cuffs With Hook-And-Loop, Zipper
Type
Journeyman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3305J-XXXXL
Zoro #
G7333258
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl

Details

Item
Jacket
Color
Green
Material
Nylon with PVC
Closure Type
Adjustable Cuffs With Hook-And-Loop, Zipper
Type
Journeyman
Lining Material
Mesh
Water-Resistant
Yes

Description

Journeyman Jacket,420D,Green,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.