Viking Journeyman PVC Hood Jacket Yel

  • Mfr # 5125J-M

  • Zoro # G9996996


product price:  $42.19
/ea

Key Features

Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5125J-M
Zoro #
G9996996
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
33 in
Fits Chest Size
40 in
Thickness
0.45 mm

Details

Item
Hooded Rain Jacket
Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
Number of Outside Pockets
0
Includes
Hood with Drawstring, Double Chrome Plated Brass Snap System
Seam Style
Stitched/Heat Sealed, Welded
Rainwear Features
Chemical Resistant, Wind Resistant
Hood Style
Attached
Number of Inside Pockets
0
Resists
Oil, Seawater, Sunlight
Liner Material
PVC/Polyester
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Includes Hood
Yes
Lining Material
PVC/Polyester
Style
Rain Jacket

Description

Hooded Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.