Viking Journeyman PVC Hood Jacket Yel

  • Mfr # 5125J-XXXL

  • Zoro # G9996953


product price:  $42.19
/ea

Key Features

Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5125J-XXXL
Zoro #
G9996953
UPC #
060405441259
Country of Origin
China

Dimensions

Size
3XL
Length
33 in
Thickness
0.45 mm
Fits Chest Size
55 in

Details

Item
Hooded Rain Jacket
Color
Yellow
Material
0.45mm PVC/Polyester
Closure Type
snaps
Fabric Weight
0.45mm
Gender
Men's
Number of Outside Pockets
0
Resists
Oil, Seawater, Sunlight
Includes
Hood with Drawstring, Double Chrome Plated Brass Snap System
Seam Style
Stitched/Heat Sealed, Welded
Number of Inside Pockets
0
Hood Style
Attached
Rainwear Features
Chemical Resistant, Wind Resistant
Liner Material
PVC/Polyester
High-Visibility
No
Features
Chemical Resistant, Wind Resistant
Lining Material
PVC/Polyester
Includes Hood
Yes
Style
Rain Jacket

Description

Hooded Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Men's, Material 0.45mm PVC/Polyester, High-Visibility No, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material PVC/Polyester, Features Chemical Resistant, Wind Resistant, Thickness 0.45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.