
M12 x 1.5 HSS Adjustable Round Die, 2PK
Mfr # 96623
Zoro # G416440886
product price: $16.35
/pk 2, $8.18/eaSold in multiples of 2 for $32.70
Key Features
Die Shape
Round
Thread Type
Metric
Die Material
High speed steel
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96623
Zoro #
G416440886
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
1-1/2 in
Die Thread Size
M12 x 1.5
Details
Die Shape
Round
Thread Type
Metric
Die Material
High speed steel
Finish
Black and Gold
Description
- Triple heat treated high speed steel, outlasts carbon dies 10 to 1
- Stamped with size
- Professional quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.