Zoro Homepage

M18 x 2.5 HSS Adjustable Round Die, 2PK

  • Mfr # 96593

  • Zoro # G216440888


product price: $9.69
/pk 2, $4.85/ea
Sold in multiples of 2 for $19.38

Key Features

Die Material
High speed steel
Die Shape
Round
Thread Type
Metric
Finish
Black and Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96593
Zoro #
G216440888
UPC #
-
Country of Origin
China

Dimensions

Die Thread Size
M18 x 2.5
Outside Dia. (In.)
2 in

Details

Die Material
High speed steel
Die Shape
Round
Thread Type
Metric
Finish
Black and Gold

Description

  • Triple heat treated high speed steel, outlasts carbon dies 10 to 1
  • Stamped with size
  • Professional quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.