
M20 x 2.5 Carbon Steel Hex Rethreading Die, 2PK
Mfr # 84243
Zoro # G216440895
product price: $10.15
/pk 2, $5.08/eaSold in multiples of 2 for $20.30
Key Features
Die Material
Carbon Steel
Die Shape
Hex
Thread Type
Metric
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84243
Zoro #
G216440895
UPC #
-
Country of Origin
China
Dimensions
Die Thread Size
M20 x 2.5
Outside Dia. (In.)
1-7/16 in
Details
Die Material
Carbon Steel
Die Shape
Hex
Thread Type
Metric
Finish
Black and Gold
Description
- Ideal for cleaning dirty or rusty threads and restoring damaged threads to correct form and lead
- Stamped with size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.