
M24 x 3.0 HSS Adjustable Round Die, 2PK
Mfr # 96603
Zoro # G716440890
product price: $9.69
/pk 2, $4.85/eaSold in multiples of 2 for $19.38
Key Features
Die Shape
Round
Die Material
High speed steel
Thread Type
Metric
Finish
Black and Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96603
Zoro #
G716440890
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
2 in
Die Thread Size
M24 x 3.0
Details
Die Shape
Round
Die Material
High speed steel
Thread Type
Metric
Finish
Black and Gold
Description
- Triple heat treated high speed steel, outlasts carbon dies 10 to 1
- Stamped with size
- Professional quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.