Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Zipper, Black, 2XL

  • Mfr # 406BK-XXL

  • Zoro # G4855916


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Closure Type
Zipper
Length
37 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406BK-XXL
Zoro #
G4855916
UPC #
060405978106
Country of Origin
China

Dimensions

Size
2XL
Length
37 in
Fits Chest Size
51 in
Maximum Chest Size
51 in

Details

Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper
Gender
Men's
Lining Material
Microfleece
Number of Pockets
4-6
Includes
Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, and Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather.
Number of Inside Pockets
2
Number of Outside Pockets
4
Insulated
No
Features
Adjustable Anti-Snag Wrist Straps With Hook-And-Loop Fasteners, Drop Back Tail, Elastic Draw Cord With Toggle Adjusters Concealed Inside Waist Band, Interior Ipod Pocket and Storage Pocket, Side Insert Gussets, Waterproof Zippers
Includes Lining
Yes
Water-Resistant
Yes
Series
406BK
Style
Soft Shell Jacket
Waist Style
Waist Band
Insulated for Cold Conditions
No
Wrist Closure
Hook-and-Loop
Type
Soft Shell
Pockets
5

Description

Jacket, Gender Men's, Style Soft Shell Jacket, Insulated for Cold Conditions No, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 37 in, Maximum Chest Size 51 in, Lining Material Anti-Pill Micro Fleece, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.