Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Polyester, Zipper, Black, L

  • Mfr # 406BK-L

  • Zoro # G4856196


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
Polyester
Closure Type
Zipper
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406BK-L
Zoro #
G4856196
UPC #
060405978083
Country of Origin
China

Dimensions

Size
L
Length
35 in
Fits Chest Size
43 in
Maximum Chest Size
43 in

Details

Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper
Gender
Men's
Lining Material
Microfleece
Number of Pockets
4-6
Insulated
No
Number of Inside Pockets
2
Style
Duck
Includes
Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather.
Number of Outside Pockets
4
Features
Adjustable Anti-Snag Wrist Straps With Hook-And-Loop Fasteners, Drop Back Tail, Elastic Draw Cord With Toggle Adjusters Concealed Inside Waist Band, Interior Ipod Pocket and Storage Pocket, Side Insert Gussets, Waterproof Zippers
Series
406BK
Waist Style
Waist Band
Insulated for Cold Conditions
No
Wrist Closure
Hook-and-Loop
Water-Resistant
Yes
Includes Lining
Yes
Pockets
5
Type
Soft Shell

Description

Jacket, Gender Men's, Style Soft Shell Jacket, Insulated for Cold Conditions No, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 35 in, Maximum Chest Size 43 in, Lining Material Anti-Pill Micro Fleece, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.