Men's Jacket, Polyester, Zipper, Black, M
Mfr # 406BK-M
Zoro # G4855891
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Closure Type
Zipper
Length
34 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406BK-M
Zoro #
G4855891
UPC #
060405978076
Country of Origin
China
Dimensions
Size
M
Length
34 in
Fits Chest Size
40 in
Maximum Chest Size
40 in
Details
Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper
Gender
Men's
Lining Material
Microfleece
Number of Outside Pockets
4
Number of Inside Pockets
2
Includes
Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather.
Insulated
No
Features
Adjustable Anti-Snag Wrist Straps With Hook-And-Loop Fasteners, Drop Back Tail, Elastic Draw Cord With Toggle Adjusters Concealed Inside Waist Band, Interior Ipod Pocket and Storage Pocket, Side Insert Gussets, Waterproof Zippers
Water-Resistant
Yes
Waist Style
Waist Band
Insulated for Cold Conditions
No
Style
Soft Shell Jacket
Wrist Closure
Hook-and-Loop
Series
406BK
Includes Lining
Yes
Type
Soft Shell
Pockets
5
Description
Jacket, Gender Men's, Style Soft Shell Jacket, Insulated for Cold Conditions No, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 34 in, Maximum Chest Size 40 in, Lining Material Anti-Pill Micro Fleece, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.