Men's Jacket, Polyester, Zipper, Black, S
Mfr # 406BK-S
Zoro # G4855882
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Closure Type
Zipper
Length
33 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406BK-S
Zoro #
G4855882
UPC #
060405978069
Country of Origin
China
Dimensions
Size
S
Length
33 in
Fits Chest Size
37 in
Maximum Chest Size
37 in
Details
Item
Jacket
Color
Black
Material
Polyester
Closure Type
Zipper
Gender
Men's
Lining Material
Microfleece
Insulated
No
Number of Outside Pockets
4
Number of Inside Pockets
2
Includes
Locker Loop Inside Neck. Anti-Pill Micro Fleece Collar for Greater Comfort. Waterproof Zippers on Chest, Pockets, Sleeve. Underarm Pit Vents for Added Breathability. Tech Pocket with Headphone Loop Inside Left Chest. Adjustable Wrist Straps to Seal Out Weather.
Features
Adjustable Anti-Snag Wrist Straps With Hook-And-Loop Fasteners, Drop Back Tail, Elastic Draw Cord With Toggle Adjusters Concealed Inside Waist Band, Interior Ipod Pocket and Storage Pocket, Side Insert Gussets, Waterproof Zippers
Includes Lining
Yes
Insulated for Cold Conditions
No
Wrist Closure
Hook-and-Loop
Series
406BK
Style
Soft Shell Jacket
Waist Style
Waist Band
Water-Resistant
Yes
Type
Soft Shell
Pockets
5
Description
Jacket, Gender Men's, Style Soft Shell Jacket, Insulated for Cold Conditions No, Material Polyester, Front Closure Type Zipper, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Length 33 in, Maximum Chest Size 37 in, Lining Material Anti-Pill Micro Fleece, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.