Zoro Homepage

1 3/4" Type 260 118 Degree HSS Screw Machine Drill

  • Mfr # 24590

  • Zoro # G4559808


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8
Material
HSS
Finish
Bright
Length of Cut
5.125
Shank Dia.
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24590
Zoro #
G4559808
UPC #
50728245900
Country of Origin
United States

Dimensions

Overall Length
8
Length of Cut
5.125
Shank Dia.
1.75
Drill Bit Dimension Type
Imperial

Details

Material
HSS
Finish
Bright
Decimal Equivalent
1.75

Description

• 118° point for general purpose drilling in mild steel, soft and nonferrous material • High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials •Bright finish - Black Oxide Flutes •Screw machine length - general purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.