10.20mm Type 643-D 135 Degree Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5

  • Mfr # 34460

  • Zoro # G4554743


product price:  $59.49
/pk 5, $11.90/ea

Key Features

Overall Length
5.234375
Drill Bit Size
10.20mm
Shank Dia.
0.4016
Decimal Equivalent
0.4016
Drill Bit Point Angle
135degree Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34460
Zoro #
G4554743
UPC #
50728344603
Country of Origin
United States

Dimensions

Overall Length
5.234375
Drill Bit Size
10.20mm
Shank Dia.
0.4016

Details

Decimal Equivalent
0.4016
Drill Bit Point Angle
135degree Split

Description

• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness. • Cobalt drills require rigidly held positive feed drilling equipment. •Manufactured to NAS 907J specifications. •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.